Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Delfin Industrial

Model # :WBB2684169

MPN #: FH0033.50.20

Delfin Vacuum Hose, 20'L, White

Product Description
50 mm Hose, 20', White Helix conductive Food grade hose. Compliant with Class 2 Div. II. Specially formulated static dissipative clear polyurethane hose reinforced with a rigid ABS white helix and an embedded copper grounding wire. FDA acceptable materials, includes FH0044 Hose Cuffs

PRICE
$819.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length240 in
Width2.25 in
Height2.25 in
Weight7 lbs

Product Details

TypeVacuum Hose
Description20' Vacuum Hose
ColorWhite
Manufacturers Part NumberFH0033.50.20
Inlet50mm
For Use With50mm Vacuum Connection
BrandDelfin Industrial