Delfin Vacuum Hose, 50'L, Gray
Write a Review
|
Questions & Answers (0)
Product Description
50 mm (2"), Hose, 50' roll, Gray Helix, general cleaning tasks, lightweight and flexible, crush-resistant, smooth interior for efficient airflow. Cuffs sold separately, Global # B2684149
PRICE
$739.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 in |
| Width | 2-1/4 in |
| Height | 2-1/4 in |
| Weight | 15 lbs |
Product Details
| Type | Vacuum Hose |
| Description | 50' Vacuum Hose |
| Color | Gray |
| Manufacturers Part Number | FH0025.50.50 |
| Inlet | 50mm |
| For Use With | 50mm Vacuum Connection |
| Brand | Delfin Industrial |