Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB2694025

MPN #: 78212-6

Mr. Chain® Delineator with 2 Reflective Stripes, 45"H, 4" Dia., LDPE, Traffic Orange, 6/Pack

Product Description
Crafted from durable polyethylene and engineered tomeet NCHRP-350 specifications, our Delineators are built to withstand adverse weather and traffic impact, making them ideal for construction zones, industrial facilities, parking lots, roadways, and airports. Highly visible Traffix looper tube Delineator post with reflective collars and a 18-pound recycled rubber base. Overall height, including post and looper handle, is 45-Inches, post is 4-Inches in diameter. Extra-large flange is 6.5-Inches at the bottom of the post and allows the rubber base to hold the post firmly in place. We recommend using 2 Inch Plastic Chain with Delineators.Plastic chain is not included.

  • Ideal for construction zones, industrial facilities, airports, parking lots, businesses, and more
  • Two reflective stripes offer greater low light visibility
  • Durable polyethylene will withstand adverse weather conditions and impact from traffic
  • Handle allows for effortless transportation and can accommodate plastic barrier chain
  • Delineator overall height is 45-inches, and is 4 inches in diameter
  • This Includes 6 Delineator Poles and 6 Delineator Base weights.


  • PRICE
    $299.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height47-1/2 in
    Weight16 lbs
    ReflectiveYes
    Base Weight16 lbs
    Reflective Stripe Height3
    Base Diameter20 in

    Product Details

    TypeDelineator Post System
    FillableNo
    ColorTraffic Orange
    Number of Reflective Stripes2
    Base ShapeHexagonal
    Includes6 Traffic Orange delineators with reflective stripes and 18-lb bases
    MaterialRubber/Low Density Polyethylene
    Base Color FamilyBlack
    DescriptionSix Delineators with Weighted Base
    Package Quantity6
    Manufacturers Part Number78212-6
    Base MaterialRubber
    BrandMr. Chain