- 4 Bands Of 4" High Intensity Prismatic Grade Sheeting
- Made Of High Density Polyurethane
- Enhanced Material Formulation For
- Superior Reboundability & Durability
- Power Dome Extends Usable Life
- Handle And Dome Interfuse Creating Strength
- Thicker Wall
- Resists Denting
- Tight Stacking & Packing
- Maximizes Transport And Storage Space
- Tire Locking Ring Design
- Inhibits Movement Of Drum On Road Surface
- Wedge Fit Created From Skirt Ramp And
- Elliptical Shaped Bottom
- Textured Skirt Increases Friction And Grabs Tire
- Anti-Roll Design, Flat Sections On Two Sides
- Revolutionary Light Folding, Light Mounting Design
- Light Easily Turns For Stacking
- Comfort Grip Handle
Plasticade Commander Traffic Drum, Orange, High Intensity Sheeting, 4 4'' Reflective Stripes, HDPE
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$53.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Height | 39-11/16 in |
| Weight | 8 lbs |
| Reflective | Yes |
| Reflective Stripe Height | 4 in |
| Diameter | 23-1/2 in |
Product Details
| Sheeting | High Intensity |
| Type | Traffic Barrel |
| Reflective Tape | Yes |
| Tape Color Family | Orange/White |
| Fillable | No |
| Color | Orange |
| Number of Reflective Stripes | 4 |
| Foldable | No |
| Material | HDPE |
| Stripe Color Family | Orange/White |
| Description | High Intensity Sheeting, 4 4'' Reflective Stripes, HDPE |
| Package Quantity | 1 |
| Manufacturers Part Number | 456-HD-T-40 |
| Accepts Barricade Light | Yes |
| Brand | Plasticade Products |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | MASH AcceptedMeets MUTCD Standards |