Mr. Chain® Delineator with Reflective Stripe, Hexagonal Base, White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Highly visible Traffic Looper Tube Delineator Post with Reflective Collar and a 18-pound recycled rubber base. Overall height, including post and Looper handle, is 47-1/2-Inches, post is 4-Inches in diameter. Extra-large flange is 6-1/2-Inches at the bottom of the post and allows the rubber base to hold the post firmly in place. Use to guide traffic in construction zones, airports, parking lots, job sites, anywhere people and property need be kept out of harm's way.
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/8 in |
| Width | 17-1/8 in |
| Height | 47-1/2 in |
| Weight | 16 lbs |
| Reflective | Yes |
| Base Weight | 16 lbs |
| Reflective Stripe Height | 3 |
| Diameter | 4 in |
| Base Diameter | 20 in |
Product Details
| Type | Delineator Post System |
| Fillable | No |
| Color | White |
| Number of Reflective Stripes | 2 |
| Base Shape | Hexagonal |
| Material | Rubber/Low Density Polyethylene |
| Base Color Family | Black |
| Description | Six Delineators with Weighted Base |
| Package Quantity | 6 |
| Manufacturers Part Number | 78201-6 |
| Grabber Top | Yes |
| Brand | Mr. Chain |