Delrin® AF Blend (Delrin® AF Blend with13% PTFE [Standard Grade] ) Delrin AF Blend is a unique thermoplastic material for use in moving parts in which low friction and long wear life are important. It is a combination of PTFE fibers uniformly dispersed in Delrin® acetal resin. Delrin® AF Blend typically includes 13% PTFE Fibre-Filled LF-13 is always a 13% PTFE Powder-Filled. Also available in Full-Strength Delrin 100AF - 20% PTFE on a Custom Order Basis. DE588 is a Delrin® 100AF fully-certified for US Naval Specifications.
Professional Plastics Delrin AF Blend Rod, 0.375"Dia.
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
0.03 feet
Product Description
PRICE
$38.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length |
| Diameter | 3/8 in |
Product Details
| Package Quantity | 1 |
| Description | Delrin AF Blend Rod |
| Color | Brown |
| Manufacturers Part Number | RDELAF.375 |
| Brand | Professional Plastics |