Delta Pressure Balance Catridge for Multi-Choice 17 Series Valves
Delta Pressure Balance Cartridge For Multi Choice 17 Series Valves - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$311.90 Sold in packages of 2 / $155.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Tub and Shower Cartridge |
| Includes | Cartridge, Stem |
| Material | Plastic |
| Description | Pressure Balance Cartridge |
| Color | Gray |
| Manufacturers Part Number | RP46463 |
| For Use With | Tub and Shower T1700 Series |
| Brand | Delta Faucet Company |
Compliance & Certifications
| ADA Compliant | No |