Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delta

Model # :WBB631428

MPN #: 484000

Crescent JOBOX 100 Gallon Steel Liquid Transfer Tank, 45-5/8"W x 23-1/4"D x 24"H

Product Description
Crescent JOBOX is 45.63in Wide x 23.25in Depth x 24in Height and feature 14-gauge steel construction for long-term durability. Internal baffles reinforce the high-strength design and control the flow of the contents when moving. JOBOX models 498000 and 498002 are made for short bed trucks – including trucks with 4-door cabs. The unique design has extended sides above both wheel wells to increase the capacity. All tanks are pressure tested for leaks.

Features:
  • Tanks have internal baffles for extra strength and to control the flow of contents when moving
  • Tanks have 2 In. NPT reinforced bungs for convenient use from either side
  • Built-In lifting rings to assist with lifting and moving an empty tank
  • Lockable filler cap and coupler prevent excessive pressure build up
  • Heavy duty brackets to secure the tank to the truck bed
  • Safety fill capacity allows space for the contents to expand in warm weather
  • Drain plug allows for safe drainage of combustible liquids
  • 14 Gauge construction
  • Lockable filler cap
  • Weight: 145lbs
  • Warranty: 1 Year
  • Powder Coated White


PRICE
$939.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45-1/4 in
Width45-5/8 in
Depth23-1/4 in
Height24 in

Product Details

StyleRectangular
TypeLiquid Transfer Tank
Capacity96 gal
MaterialSteel
ColorWhite
Manufacturers Part Number484000
BrandDelta