Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aero Manufacturing

Model # :T9FB201258

MPN #: 3TGSOD-2448

Aero Manufacturing 304 Stainless Steel Cabinet Table, 48 x 24", 2-3/4" Backsplash, Sliding Doors

Product Description
This cabinet measures 48"W x 24"D with a 16 ga, 304 type stainless steel top, a 2" turn down on 3 sides. It includes a 2-3/4" backsplash and an 18 gauge stainless steel body. This cabinet is built with 16 gauge sturdy legs having a 1-5/8" OD with 1" adjustable feet. The sliding doors are 18 gauge stainless steel with nylon roller bearing sheaves. Its welded construction provides extra strength and durability. The gussets are fully welded for extra rigidity. The top is polished to a #4 mill finish. This product is NSF-listed.

PRICE
$1,849.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height35 in
Tube Diameter1-5/8 in
Base Gauge16 & 18 ga
Nominal Height35 in
Backsplash Height2-3/4 in
Gauge16 ga

Product Details

Assembly RequiredYes
TypeCommercial Work Table
Number of Legs4
ColorSilver
Door TypeSliding
Edge TypeSafety
Mobile or StationaryStationary
MaterialGalvanized Steel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number3TGSOD-2448
Base MaterialStainless Steel
Top Material304 Stainless Steel
BrandAero Manufacturing

Compliance & Certifications

CertificationsNSF