Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magellan

Model # :WBB2282674

MPN #: MAG2750-14

Magellan™ Deluxe 100% Cotton Bath Towel, 27" x 50", White, 48 Towels

Product Description
The Magellan towel is OEKO-TEX® certified. This collection was manufactured in a mill to be free from harmful chemicals, and meets all US Consumer Product Safety Improvement Act (CPSIA) requirements. The Magellan has a woven label and is guest-ready carton packed. It features a double dobby chevron border and double sewn hems for longevity.

PRICE
$439.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size27 x 50

Product Details

MaterialCotton
Package Quantity48
DescriptionDeluxe Bath Towel
ColorWhite
Manufacturers Part NumberMAG2750-14
BrandMagellan