Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB598664

MPN #: 591

Libman Commercial High Power® 100% Cotton Red Shop Towels, 12 Pack - 591

Product Description

Libman Commercial High Power® 100% Cotton Red Shop Towels clean and polish machines, workbenches, metal parts, wood and more. The absorbent cotton material wipes away oil, grease, solvent and other liquids, while the durable texture provides superior scrubbing power. Each towel has hemmed edges which prevent fraying, unraveling and excess linting. The consistent 13" x 17" size ensures cleaning efficiency even in the toughest automotive, manufacturing & janitorial environments.

  • 100% cotton
  • 13" X 17"
  • Pre-washed
  • Reusable and machine washable
  • 12-pack bag

PRICE
$15.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size13 x 17

Product Details

MaterialCotton
Package Quantity12
DescriptionShop Towels
ColorRed
Manufacturers Part Number591
BrandLibman Commercial