R&B Wire® Deluxe Easy Access Vinyl Replacement Shell For 670 Series Hamper, Green
Write a Review
|
Questions & Answers (0)
Product Description
These Easy Access shells are made from high-quality antimicrobial and flame-retardant Vinyl, ensuring long-lasting protection and institutional-grade durability. The antimicrobial and flame-retardant properties are built into the fabric and guaranteed for the life of the shell. Designed exclusively for the 670 series hamper, they feature convenient velcro closures for easy access and secure use. Hamper not included. Made in the USA.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 15 in |
| Height | 24 in |
| Flat Size | 15 x 24 in |
Product Details
| Style | Hook and Loop |
| Type | Hamper Bag |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 670RG |
| Brand | R&B Wire |