Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Interion by Global Industrial

Model # :WB694769WETN

Interion® Deluxe Electric Office Partition Panel with Partial Window, 36-1/4"W x 47-1/2"H, Tan

Product Description
Interion® By Global Industrial Raceway partitions create private offices and cubicles with built-in power options for computers and other electric equipment. Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Electric and non-electric panels can be connected together to only place power where you need it. Panel is flame retardant to meet California 117 flammability standard. 1-3/4" thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength. 4"H Black powder coated steel raceways include UL listed modular electric components (cables & receptacles) and cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Panels with Electric raceways include built-in double-sided power box with four circuit 1 receptacles and modular cables. Each power box can accept up to 6 receptacles; maximum 3 per side (additional Receptacles sold separately). Use included blanks to cover unused openings. 36-1/4"W Electric Panel includes one double-sided power box. Deluxe Panels feature a wood accent which attaches to top of partition, trimming panels with a Cherry finish. Accent cap measures 1-1/2"H x 1-3/4"D. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. Window frame is approximately 3/4" wide. Panels include adjustable leveling feet for uneven surfaces. 1 Year Limited Warranty.



Note: These panels do not include cable connection to a power source, which are sold separately. For hardwire installation, please see models 249054 (72") or 249055 (144"). For plug in installation , please see model 249066.

PRICE
$455.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
455.95
Buy 4+ units
435.95Save $20.00 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-1/4 in
Depth1-3/4 in
Height47-1/2 in
Window Thickness1/4 in
Window Size (W X H)31 x 9 in
Thickness1-3/4 in

Product Details

TypePartial Window
Frame Color FamilyBlack
ColorTan
MaterialSteel
DescriptionDeluxe Electric Office Partition Panel with Window
Manufacturers Part Number694769WETN
WindowPartial
CollectionTraditional
Partition StyleElectric
Partition TypeDeluxe Panel
BrandInterion by Global Industrial

Compliance & Certifications

CAL 117 CertifiedYes