Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AstroGuard

Model # :WBB972367

MPN #: HFDF-12

AstroGuard Deluxe Fastener, Stalguard-Coated Steel Anti-Corrosive SS Screw 12 Pack - HFDF-12

Product Description
Deluxe installation building anchors are designed to be used with AstroGuard fabric. This anchor taps into most building materials, offering superior holding power for superior hurricane protection. Due to it's unique flush-bolt design, these anchors can be used on vertical and horizontal surfaces and create the neatest installation process of your precut AstroGuard fabric and installation clips.

Features

  • Fastener Made of Stalguard-Coated Steel (Anti-Corrosive)
  • Screw made of Stainless Steel
  • Made in the USA


PRICE
$38.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDeluxe Fastener
MaterialStalguard-Coated Steel/Stainless Steel
Package Quantity12
Manufacturers Part NumberHFDF-12
BrandAstroGuard

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFlorida Building Code #15208 & Dade NOA #10-0607.02