Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AstroGuard

Model # :WBB972364

MPN #: HFEF-36

AstroGuard Economy Fastener, Stalguard-Coated Steel Anti-Corrosive 36 Pack - HFEF-36

Product Description
Installation building anchors are designed to be used with AstroGuard fabric. This anchor taps into most building materials, offering superior holding power for superior hurricane protection. Best used on vertical surfaces due to the exposed stud, these fasteners ease the installation process of your precut AstroGuard fabric and installation clips, making most openings a one person job when it's time to put up or take down your protective coverings.

Features

  • Made of Stalguard-Coated Steel (Anti-Corrosive)
  • Made in the USA


PRICE
$38.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeEconomy Fastener
MaterialStalguard-Coated Steel
Package Quantity36
Manufacturers Part NumberHFEF-36
BrandAstroGuard

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFlorida Building Code #15208 & Dade NOA #10-0607.02