Aero Manufacturing 304 Stainless Steel Table, 48 x 24", Undershelf, 16 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
This Stainless Steel Flat Top Workbench features a 16GA 304 Type Stainless Steel Top measuring 48"W x 24"D. Includes an 18 gauge galvanized steel lower shelf. Tubular legs are 1-5/8" O.D. 16 gauge galvanized steel, complete with 1" adjustable impact resistant, plastic feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. NSF® Listed.
PRICE
$575.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 35 in |
| Tube Diameter | 1-5/8 in |
| Gauge | 16 ga |
| Base Gauge | 16 ga |
| Nominal Height | 35 in |
Product Details
| Assembly Required | Yes |
| Number of Legs | 4 |
| Leg Style | Round Tubular Leg |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | 3TG-2448 |
| Primary Use | Foodservice & Medical Facilities |
| Shelf Material | 18 Ga. Galvanized Steel |
| Leg Material | 1-5/8" Galvanized Steel |
| Brand | Aero Manufacturing |
| Power | No |
| Type | Commercial Work Table |
| Color | Silver |
| Style | Undershelf |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Base Material | Galvanized Steel |
| Top Material | 304 Stainless Steel |
Compliance & Certifications
| Certifications | NSF |