Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Elkay

Model # :WBB190393

MPN #: EFA8L1Z

Elkay Deluxe Floor Drinking Fountain, Light Gray Granite, Floor, 115V, 60Hz, 5 Amps, EFA8L1Z

Product Description
Legacy floor standing water cooler with an impact resistant vinyl coating that offers superior durability and performance.

Features:

  • Traditional floor mount design allows for free-standing or wall backed installations.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Vinyl clad finish is durable and attractive.
  • Rated for indoor use.
PRICE
$1,305.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth14-1/2 in
Height41-1/2 in
Wall PlateNo in

Product Details

RefrigeratedYes
Chilling Capacity8 gal/hr
ColorGray
Amperage5 A
Hertz60 Hz
Number of Stations1
Voltage115 V
MaterialVinyl/Stainless Steel
Manufacturers Part NumberEFA8L1Z
FilterNo
Installation TypeFloor
Vandal ResistantNo
BrandElkay

Compliance & Certifications

ANSI CertifiedYes
ADA CompliantNo
NSF CertifiedYes