Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB795972

Global Industrial™ 30" Deluxe Oscillating Industrial I Beam Fan, 3 Speed, 10000 CFM, 1/2 HP

Product Description
✓ Two fan modes: fixed or 90° oscillating
✓ I-Beam models suspend from I-beam flanges up to 18"W
✓ Hardware included

Cool off warehouse areas and similar spaces with the Global Industrial™ Deluxe Oscillating Industrial I Beam Fan. This industrial fan is built to circulate cool air with high efficiency and operates between 3 fan speeds. PSC type ball bearing motor that is permanently lubricated for long life. Safety clutch oscillating mechanism prevents jamming. Quiet fan blades are precision balanced for optimum air distribution. Fan blades are enclosed in steel wire guards for safety. The Push button Style oscillating feature allows for fixed and 90° oscillating fan operation. Fan hangs down 35" below installation point. Pivot-action fan head allows tilt angle adjustments. Includes pull chain control and 12'L, 3-prong power cord. I-Beam models suspend from I-beam flanges up to 18"W. Includes two 1-1/2" pipes for fan and I-beam mounting, clamps with U-brackets and hardware. Meets OSHA standards. ETL, cETL Listed and conforms to UL507 Standard. Horsepower rating based upon maximum speed/load. Includes two 1-1/2" pipes for fan, I-beam mounting, clamps, U-brackets. and hardware. 1-Year Limited Warranty.

PRICE
$409.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth13-1/2 in
Weight52 lbs
Cord Length12 ft
Fan Diameter30 in

Product Details

Assembly RequiredYes
Max Ambient Temperature104 °F
Number of Speeds3
Number of Blades3
CFM Low7300 CFM
Motor TypeOpen Air Over
Mounting LocationI-Beam
Wattage290 W
MaterialAluminum
Blade TypeAluminum
Manufacturers Part Number795972
Indoor/OutdoorIndoor
Sound Level75
BrandGlobal Industrial
TypeIndustrial Fan
CFM7300/8750/10000 CFM
Horsepower1/2 HP
CFM Medium8750 CFM
ColorBlack
Amperage3.2 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage120 V
CFM High10000 CFM
Oscillating/Non OscillatingOscillating
Power Cord TypeSJT 3 Conductor

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL & cETL Listed, OSHA, UL507