CanDo® Deluxe Kickboard with 2 Hand Holes, Red
Write a Review
|
Questions & Answers (0)
Product Description
High density foam with 2 cutout handgrips. Designed for comfort and performance. Deluxe Kickboard with 2 Hand Cut-outs - Red.
PRICE
$22.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 15 in |
| Height | 5 in |
| Weight | 4 lbs |
| Size | One Size |
Product Details
| Type | Aquatic Therapy |
| Color | Red |
| Material | Contoured Foam |
| Package Quantity | 1 |
| Description | Deluxe Kickboard |
| Manufacturers Part Number | 20-4111R |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |