Features:
- Front locking tabs ensure maximum protection for your most important documents
- Side flaps increase stacking strength
- Manufactured from strong ECT-32-B, white corrugated
- Assembles in seconds without tape, glue or staples
Model # :WBB3203567
MPN #: MFL12102
Weights & Dimensions
| Inside Length | 12-3/4 in |
| Inside Width | 10-27/40 in |
| Inside Height | 2 in |
Product Details
| Type | Tab Lock Literature Mailers |
| Material | Corrugate |
| Package Quantity | 50 |
| Color | White |
| Manufacturers Part Number | MFL12102 |
| For Use With | Documents |
| Strength | ECT-32-B |