Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M-D Building Products

Model # :T9FB968692

MPN #: 08086

M-D Deluxe Low Threshold W/Vinyl Seal, 08086, 32", Silver

Product Description
M-D's Deluxe model threshold with built in vinyl seal. Heavy duty aluminum and vinyl design assures years of protection from the elements. Installing a threshold will help to seal out drafts from the bottom of your door. A door sweep is recommended to be used for additional weatherproofing.

PRICE
$55.95

Min. purchase quantity is 2
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width3-3/4 in
Height3/4 in
Size3-3/4 x 3/4 x 32 in

Product Details

IncludesScrews
MaterialAluminum w/ Vinyl Seal
DescriptionDeluxe Low Threshold W/Vinyl Seal
ColorSilver
Manufacturers Part Number08086
BrandM-D Building Products