M-D TH009 High Dome Top Threshold, 81810, 36", Bronze
Write a Review
|
Questions & Answers (0)
Product Description
M-D's Ultra Residential HighDome Top all purpose threshold will seal gaps up to 1" between your door and floor.
PRICE
$42.95
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 4 in |
| Height | 1 in |
| Size | 4 x 1 x 36 in |
Product Details
| Includes | Screws |
| Material | Aluminum w/ Vinyl Seal |
| Description | TH009 High Dome Top Threshold |
| Color | Bronze |
| Manufacturers Part Number | 81810 |
| Brand | M-D Building Products |
Compliance & Certifications
| Certifications | UL & Fire |