SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Deluxe Mobile Office Partition Panel With 2-Sided Whiteboard, 36-1/4"W x 65"H

Interion® Deluxe Mobile Office Partition Panel With 2-Sided Whiteboard, 36-1/4"W x 65"H

Item #: WB694946MB

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $195.60

Save $9.78 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Mobile Office Partition Panel with 2-sided Whiteboard, 48-1/4"W x 75-1/2"H

Interion® Mobile Office Partition Panel with 2-sided Whiteboard, 48-1/4"W x 75-1/2"H

Interion® Office Partition Panel with Whiteboard, 36-1/4"W x 60"H

Interion® Office Partition Panel with Whiteboard, 36-1/4"W x 60"H

Interion® Mobile Office Partition Panel, 60-1/4"W x 75"H, Gray

Interion® Mobile Office Partition Panel, 60-1/4"W x 75"H, Gray

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Interion® U-Brace Leg Kit With Caster

Interion® U-Brace Leg Kit With Caster

Interion® Mobile Office Partition Panel, 48-1/4"W x 63"H, Gray

Interion® Mobile Office Partition Panel, 48-1/4"W x 63"H, Gray

Interion® Mobile Office Partition Panel, 60-1/4"W x 63"H, Gray

Interion® Mobile Office Partition Panel, 60-1/4"W x 63"H, Gray

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® Wall Bracket Kit For Office Partitions

Interion® Wall Bracket Kit For Office Partitions

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 60"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 36-1/4"W x 72"H, Gray

Interion® Office Partition Panel, 36-1/4"W x 72"H, Gray

Interion® Office Partition Panel, 36-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 36-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Interion® Mobile Office Partition Panel with 2-Sided Whiteboard, 48-1/4"W x 63-1/2"H

Interion® Mobile Office Partition Panel with 2-Sided Whiteboard, 48-1/4"W x 63-1/2"H

Interion® Mobile Deluxe Office Partition Panel, 60-1/4"W x 76-1/2"H, Gray

Interion® Mobile Deluxe Office Partition Panel, 60-1/4"W x 76-1/2"H, Gray

Interion® Mobile Deluxe Office Partition Panel, 36-1/4"W x 76-1/2"H, Gray

Interion® Mobile Deluxe Office Partition Panel, 36-1/4"W x 76-1/2"H, Gray

Interion® Universal Clamp-On Desk Partition - Magnetic Whiteboard

Interion® Universal Clamp-On Desk Partition - Magnetic Whiteboard

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Baby Changing Table - 9012

Baby Changing Table - 9012

Interion® Deluxe Mobile Office Partition Panel with Whiteboard, 36-1/4"W x 65"H

Interion® By Global Industrial Mobile Double-Sided Whiteboards are multi-functional and can double as portable working space or a room divider. Perfect for collaborative teamwork, this panel is easily transported from area to area. 1-3/4" thick panel features double-sided full painted metal magnetic whiteboards on both sides, which allow you to write smoothly with no ghosting. Use heavy duty magnets to hang notes, ideas and reminders. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Whiteboards sit atop steel U-legs on sturdy 3" swivel casters (all locking) that are able to sustain frequent use. Deluxe models include a cherry finished wood cap which measures 1-1/2"H x 1-3/4"D. 1 Year Limited Warranty.

Weights & Dimensions

  • Width 36-1/4 in
  • Height 65 in
  • Thickness 1-3/4 in

Product Details

  • Collection Traditional
  • Partition Style Mobile
  • Window No
  • Type Whiteboard
  • Partition Type Deluxe Panel
  • Brand Interion By Global Industrial
  • Material Steel
  • Manufacturers Part Number 694946MB
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Deluxe Mobile Office Partition Panel With 2-Sided Whiteboard, 36-1/4"W x 65"H

Interion® Deluxe Mobile Office Partition Panel With 2-Sided Whiteboard, 36-1/4"W x 65"H

Item #: WB694946MB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Deluxe Mobile Office Partition Panel With 2-Sided Whiteboard, 36-1/4"W x 65"H
    Interion® Deluxe Mobile Office Partition Panel With 2-Sided Whiteboard, 36-1/4"W x 65"H
    Interion® Deluxe Mobile Office Partition Panel With 2-Sided Whiteboard, 36-1/4"W x 65"H
    Interion® Deluxe Mobile Office Partition Panel With 2-Sided Whiteboard, 36-1/4"W x 65"H
    Interion® Deluxe Mobile Office Partition Panel With 2-Sided Whiteboard, 36-1/4"W x 65"H
    Interion® Deluxe Mobile Office Partition Panel With 2-Sided Whiteboard, 36-1/4"W x 65"H
    Interion® Deluxe Mobile Office Partition Panel With 2-Sided Whiteboard, 36-1/4"W x 65"H
    Interion® Deluxe Mobile Office Partition Panel With 2-Sided Whiteboard, 36-1/4"W x 65"H
    Interion® Deluxe Mobile Office Partition Panel With 2-Sided Whiteboard, 36-1/4"W x 65"H
    Interion® Deluxe Mobile Office Partition Panel With 2-Sided Whiteboard, 36-1/4"W x 65"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant