Take 15% off your entire order!

Offer applied at checkout

+

Interion® Deluxe Office Partition Panel with Whiteboard, 36-1/4"W x 61-1/2"H

Interion® Deluxe Office Partition Panel with Whiteboard, 36-1/4"W x 61-1/2"H

Item #: WB694930B

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 36-1/4
  • 48-1/4

36-1/4

  • 61-1/2
  • 73-1/2

61-1/2

Frequently Purchased Together

  • Interion® Deluxe Wood Filler Block for Partition

    $5.60

  • Interion® Straight Connector Kit For Office Partitions

    $39.95

  • Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

    $85.95

Price: $175.95

Save $8.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Deluxe Office Partition Panel with Whiteboard, 36-1/4"W x 61-1/2"H

Office partition panels with whiteboard can be used in conjunction with other Interion® By Global Industrial panels to wrap around existing desks and office furniture to create private office spaces for any office environment. 1-3/4" thick panel features full painted metal magnetic whiteboards on both sides to allow you to add writing space on any cubicle wall. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase Steel Connectors to join multiple partitions and create various cubicle configurations (sold separately). Deluxe partition panels feature a wood accent at the top of the panel. Wood cap attaches to top of partition, trimming panels with a Cherry finish. Cap measures 1-1/2"H x 1-3/4"D. 1 Year Limited Warranty.

Please Click Here For Partition Connectors and Accessories

  • WIDTH INCHES 36-1/4
  • DEPTH INCHES 1-3/4
  • HEIGHT INCHES 61-1/2
  • COLOR FINISH White
  • ASSEMBLY Unassembled
  • BRAND Interion By Global Industrial
  • CONSTRUCTION Painted Metal Whiteboard With Steel Frame
  • DESCRIPTION Deluxe Office Partition Panel with Whiteboard
  • FRAME COLOR Black
  • PARTITION STYLE Non-Powered Without Base
  • TYPE Whiteboard Panel
  • WINDOW No
  • PANEL FEATURE Whiteboard
  • PARTITION TYPE Deluxe Panel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Deluxe Office Partition Panel with Whiteboard, 36-1/4"W x 61-1/2"H

Interion® Deluxe Office Partition Panel with Whiteboard, 36-1/4"W x 61-1/2"H

Item #: WB694930B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Deluxe Office Partition Panel with Whiteboard, 36-1/4"W x 61-1/2"H
    Interion® Deluxe Office Partition Panel with Whiteboard, 36-1/4"W x 61-1/2"H
    Interion® Deluxe Office Partition Panel with Whiteboard, 36-1/4"W x 61-1/2"H
    Interion® Deluxe Office Partition Panel with Whiteboard, 36-1/4"W x 61-1/2"H
    Interion® Deluxe Office Partition Panel with Whiteboard, 36-1/4"W x 61-1/2"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant