x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Deluxe Office Partition Panel with Whiteboard and Raceway, 48-1/4"W x 65-1/2"H

Interion® Deluxe Office Partition Panel with Whiteboard and Raceway, 48-1/4"W x 65-1/2"H

Item #: WB695135BN

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Non-Powered With Base
  • With Electrical Pass-Thru Cable
  • Electric

Non-Powered With Base

Frequently Purchased Together

  • Interion® Deluxe Wood Filler Block for Partition

    $4.70

  • Interion® Straight Connector Kit For Office Partitions

    $32.95

  • Interion® Wall Connector Kit

    $11.75

Price: $328.95

Save $16.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Deluxe Office Partition Panel with Whiteboard and Raceway, 48-1/4"W x 65-1/2"H

Office partition panels with whiteboard can be used in conjunction with other Interion® By Global Industrial panels to wrap around existing desks and office furniture to create private office spaces for any office environment. 1-3/4" thick panel features full painted metal magnetic whiteboards on both sides to allow you to add writing space on any cubicle wall. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase Steel Connectors to join multiple partitions and create various cubicle configurations (sold separately). Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Electric and non-electric panels can be connected together to only place power where you need it. Non-Electric Panels include a basic 4"H powder coated steel raceway without cabling which include cable management openings for phone & data cables. 1 Year Limited Warranty.

Please Click Here For Partition Connectors and Accessories

  • WIDTH INCHES 48-1/4
  • DEPTH INCHES 1-3/4
  • HEIGHT INCHES 65-1/2
  • COLOR FINISH White
  • ASSEMBLY Unassembled
  • BRAND Interion By Global Industrial
  • CONSTRUCTION Painted Metal Whiteboard With Steel Frame
  • DESCRIPTION Deluxe Office Partition Panel with Whiteboard and Raceway
  • FRAME COLOR Black
  • PARTITION STYLE Non-Powered With Base
  • TYPE Whiteboard Panel
  • WINDOW No
  • PANEL FEATURE Whiteboard
  • PARTITION TYPE Deluxe Panel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Deluxe Office Partition Panel with Whiteboard and Raceway, 48-1/4"W x 65-1/2"H

Interion® Deluxe Office Partition Panel with Whiteboard and Raceway, 48-1/4"W x 65-1/2"H

Item #: WB695135BN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Deluxe Office Partition Panel with Whiteboard and Raceway, 48-1/4"W x 65-1/2"H
    Interion® Deluxe Office Partition Panel with Whiteboard and Raceway, 48-1/4"W x 65-1/2"H
    Interion® Deluxe Office Partition Panel with Whiteboard and Raceway, 48-1/4"W x 65-1/2"H
    Interion® Deluxe Office Partition Panel with Whiteboard and Raceway, 48-1/4"W x 65-1/2"H
    Interion® Deluxe Office Partition Panel with Whiteboard and Raceway, 48-1/4"W x 65-1/2"H
    Interion® Deluxe Office Partition Panel with Whiteboard and Raceway, 48-1/4"W x 65-1/2"H
    Interion® Deluxe Office Partition Panel with Whiteboard and Raceway, 48-1/4"W x 65-1/2"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant