Chrome Plated Steel. Mounting brackets on bottom for in truck installation. Heavy duty welded construction.
Chrome Oxygen Cylinder Rack, For Use with 12 M6 Cylinders
|
Questions & Answers (0)
Product Description
PRICE
$84.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-3/4 in |
| Width | 12 in |
| Height | 9-1/4 in |
| Weight | 9 lbs |
| Size | 12 Cylinders |
Product Details
| Type | Oxygen Carriers, Carts & Racks |
| Description | Oxygen Cylinder Rack |
| Color | Chrome |
| Manufacturers Part Number | 18113 |
| For Use With | (12) M6 Cylinders |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |