Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275593

MPN #: 13602

Drive Medical 13602 Pin Style Pull Cord Alarm

Product Description

A more economical way to signal that a patient has moved, this deluxe pull-cord alarm easily secures to a bed or chair with a self-contained clip. It features a pin-style activation cord (adjustable from 18" to 36") that pulls when the user moves, dislodging the pin from the alarm unit and activating the signal. The alarm includes two volume settings (97 dB and 103 dB) and can be deactivated with the On/Off switch. The product requires one 9V battery to operate (included).

Features and Benefits
  • Two volume settings: 97 dB and 103 dB
  • Economical way to notify staff that a patient has moved
  • Alarm easily secures to a bed or chair with a self-contained clip
  • Activation cord is adjustable from 18"- 36"
  • When user gets up, the pin connector pulls from the alarm unit activating the signal
  • Deactivate with On/Off switch
  • Requires one 9V battery (included)

Product Specifications
  • Actual Product Weight: 0.2 lbs
  • Batteries: 1 - 9V
  • Overall Product Height: 2"
  • Overall Product Length: 2"
  • Overall Product Width: 2"
  • Primary Product Color: Black
  • Primary Product Material: Plastic
  • Warranty: 1 Year Limited
PRICE
$27.95

This product will be restocked by Nov 06, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width2 in
Height2 in

Product Details

TypePatient Alarm
CompatabilityChair/Bed
Package Quantity1
DescriptionPin Style Pull Cord Alarm
ColorBlack
Manufacturers Part Number13602
BrandDrive Medical

Warranty

Warranty1 yr