Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portable Hand Wash Stations

Portable hand wash stations are self-contained units that provide convenient and hygienic hand washing solutions in locations where traditional plumbing infrastructure is unavailable or impractical. Since the sinks are self-contained, they have built-in water reservoirs, soap dispensers, and wastewater tanks, which eliminates the need for external plumbing connections. Portable sinks are versatile and find application in various settings, including outdoor events, construction sites, food service, and healthcare.
14 Results
Portable Hand Sinks

Portable Hand Sinks

CompareImageWidthDepthHeightMaterialBrandModel #Price
Crown Verity® CV-PHS-4C Single Bowl Cold Water Portable Hand Sink Cart
24 in
25-1/4 in
38-1/4 in
Stainless Steel
Crown Verity
WBB2175327$2,916.00
Jonti-Craft® Clean Hands Helper Portable Sink - 38" Counter - Plastic Sink
23-1/2 in
-
49-1/2 in
-
Jonti-Craft
WBB2257341$2,845.00
Lakeside® Hand Washing Station with Sink Bowl, Hot Faucet, 5 Gallon Capacity, Stainless Steel
23-1/2 in
29-3/4 in
43-1/4 in
Stainless Steel
Lakeside
WBB3232300$6,745.00
Jonti-Craft® Clean Hands Helper Portable Sink - 38" Counter - SS Sink - Plumbing Required
23-1/2 in
-
49-1/2 in
-
Jonti-Craft
WBB2371536$1,589.00
Jonti-Craft® Clean Hands Helper Portable Sink - 26" Counter - Plastic Sink
23-1/2 in
-
38 in
-
Jonti-Craft
WBB2257343$2,725.00
Jonti-Craft® Clean Hands Helper Portable Sink - 38" Counter - Plastic Sink - without Heater
23-1/2 in
-
49-1/2 in
-
Jonti-Craft
WBB2371537$2,769.00
Acorn Eco Portable Sink, Tank Supply & Waste, 22 Gauge, Type 304 Stainless Steel, #4 Satin Finish
19-3/4 in
15-3/4 in
34-1/8 in
22 Gauge, Type 304 Stainless Steel
Acorn Portable Wash-Ware
WBB3085954$1,549.00
Jonti-Craft® Clean Hands Helper Portable Sink - 38" Counter - Stainless Steel Sink
23-1/2 in
-
49-1/2 in
-
Jonti-Craft
WBB2257340$3,049.00
Crown Verity® CVPHS-1 Single Bowl Portable Hand Sink Cart
34-3/8 in
25-1/4 in
47 3/4 in
Stainless Steel
Crown Verity
WB242529$5,785.00
Portable Hand Wash Stations

Portable Hand Wash Stations