The Techni Mobili Deluxe Rolling Glass Top Storage Cabinet features a heavy-duty 8 mm tempered safety glass shelf on scratch-resistant powder-coated steel supports. This stylish pedestal features three storage drawers and one storage cabinet with door. Chrome wheels made with non-marking nylon material allow for easy mobility. It is made with heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer.
Techni Mobili Deluxe Rolling Glass Top Storage Cabinet, 31-1/2"W x 16"D x 23-1/4"H, Graphite
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
This product will be restocked by Dec 31, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-1/2 in |
| Depth | 16 in |
| Height | 23-1/4 in |
| Min Width | 31-1/2 in |
| Max Depth | 16 in |
| Max Height | 23-1/4 in |
| Min Depth | 16 in |
| Min Height | 23-1/4 in |
| Max Width | 31-1/2 in |
Product Details
| Color | Graphite |
| Number of Drawers | 3 |
| Material | MDF |
| Manufacturers Part Number | RTA-S10-GPH06 |
| Base Type | Mobile |
| Top Material | Glass |
| Brand | Techni Mobili |
Warranty
| Warranty | 5 yr |