Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mor-Medical International

Model # :T9FB3129654

MPN #: DNE-385-3TWL-SF

Mor Medical International™ Deluxe Shower Commode Chair, Slideout Footrest, 385 lb. Capacity

Product Description
Seamless Infection Control Patented Design Exclusively by Mor-Medical Shower 22" Commode Chair. Mobile Shower / Commode Chair Bedside Toilet / Commode Shower Seat Toilet Safety Frame Elevated Toilet Seat

Advantages And Features:
  • Seamless Infection Control Design
  • Vinyl Strap Navy Blue Back Easier to Clean and Disinfect
  • Seamless Structural Frame
  • No problematic fittings-connectors
  • No fittings – connectors to break or replace
  • No fittings – connectors to fail and potentially cause a patient to fall
  • Deluxe Sealed Foam Open Front Soft Seat
  • Commode Pail (Removable 7 ½" Quart Commode Pail with Handle)
  • 3" Twin All Locking Casters, 385 lbs wt capacity
  • Rolls Over Standard Toilets and ADA Approved Toilets without pail
  • New Era Design saves on the avg. 30% freight from our competitors
  • Limited Lifetime Warranty (Frame: Limited Lifetime | Wheels, Seat, Footrest, Back Strap, and Pail: 6 months)
  • Unassembled, Instructions included in shipment
  • 22" Internal Width, Open Front Removable Soft Seat
  • 7 1/2 qt commode pail with lid and handle
  • Soft touch slide out footrest
New Era Infection Control Design Specifications:
  • Internal Width: 22"
  • External Width: 25 1/2"
  • Seat Width:16 3/4"
  • Seat Depth: 16 3/4"
  • Top of Seat to Below Backrest: 4 1/2"
  • Top of Seat to Top of Arm: 7"
  • Top of Seat to Top of Back: 18 1/2"
  • Top of Seat To Floor Height: 20 1/2"
  • Clearance Height: 17"
  • Overall Height: 38"
  • Overall Depth: 20"
  • Weight Capacity: 385 lbs


PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-1/2 in
Depth20 in
Height38 in
Weight Capacity385 lb.
Width Between Arms22

Product Details

Assembly RequiredYes
TypeTransport Commode
ColorMulti-colored
MaterialVinyl
Package Quantity1
Manufacturers Part NumberDNE-385-3TWL-SF
BrandMor-Medical International

Warranty

WarrantyFrame: Limited Lifetime, Wheels, Seat, Footrest, Back Strap & Pail: 6 months