Aero Manufacturing 3W-1048 16 Gauge Deluxe Wall Shelf 304 Stainless Steel - 48"W x 10"D
Write a Review
|
Questions & Answers (0)
Product Description
This Wall Shelf measures 48"W x 10"D. Shelf is made with 16 gauge, 304 Series stainless steel that has a 1-1/2" lip on 3 sides with a 3/4" radius front roll. Stainless steel brackets are easily mounted to welded studs. Top is polished to a #4 mill finish. NSF® Listed.
PRICE
$349.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 10 in |
| Height | 12-1/2 in |
| Backsplash Height | 1-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Full Unit |
| Shelf Type | Flat Solid with Lip |
| Style | Shelf |
| Capacity | 2 ft³ |
| Number of Shelves | 1 |
| Material | 304 Stainless Steel |
| Manufacturers Part Number | 3W-1048 |
| Top Material | 16 Gauge/ 304 Series |
| Brand | Aero Manufacturing |
Compliance & Certifications
| Certifications | NSF |