Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aero Manufacturing

Model # :WBB207874

MPN #: 3W-1248

Aero Manufacturing 3W-1248 16 Gauge Deluxe Wall Shelf 304 Stainless Steel - 48"W x 12"D

Product Description
This Wall Shelf measures 48"W x 12"D. Shelf is made with 16 gauge, 304 Series stainless steel that has a 1-1/2" lip on 3 sides with a 3/4" radius front roll. Stainless steel brackets are easily mounted to welded studs. Top is polished to a #4 mill finish. NSF® Listed.

PRICE
$509.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth12 in
Height12-1/2 in
Backsplash Height1-1/2 in

Product Details

Assembly RequiredYes
TypeFull Unit
Shelf TypeFlat Solid with Lip
StyleShelf
Capacity2 ft³
Number of Shelves1
Material304 Stainless Steel
Manufacturers Part Number3W-1248
Top Material16 Gauge/ 304 Series
BrandAero Manufacturing

Compliance & Certifications

CertificationsNSF