Global Industrial
Model # :WB261924GYD
Global Industrial Outdoor Diamond Steel Trash Can With Flat Lid & Base, 36 Gallon, Gray
|
Questions & Answers (0)
Product Description
Thermoplastic receptacles are ideal for schools, public parks, outdoor office areas and more. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8" thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Lid and base are shielded with a black powder coat finish for rust-prevention and resilience against the elements. Receptacle base increases ease of service by raising the container 3" off the ground. Feature mesh with 3/4" openings. Includes flat lid, plastic liner, base and security cable. Assembly required.
View our coordinating collection of Recycling Bins.
View our coordinating collection of Recycling Bins.
PRICE
$585.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Height | 33 in |
Product Details
| Assembly Required | Yes |
| Type | Diamond Trash Can |
| Liner Material | Plastic |
| Color | Gray |
| Lid Color Family | Black |
| Opening | 11-1/4" Dia. |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Flat Lid |
| Material | Steel |
| Description | Expanded Metal Trash Can with Base |
| Manufacturers Part Number | 261924GYD |
| Indoor/Outdoor | Outdoor |
| Collection | Expanded Metal Collection |
| Shape | Round |
| Brand | Global Industrial |