Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB261924GN

Global Industrial™ Outdoor Diamond Steel Trash Can With Flat Lid, 36 Gallon, Green

Product Description
✓ Expanded metal design reduces weight & deters vandalism
✓ Resilient powder coat & thermoplastic finishes
✓ Flat lid with large 11-1/4” diameter waste hole

The round 36-gallon Global Industrial™ Outdoor Diamond-Steel Trash Can With Flat Lid gives you high capacity for rubbish with design and construction details that provide resistance to the elements, graffiti, and vandalism. The lid & base are made of steel and treated with a corrosion-resistant green powder coat finish and the expanded metal steel sides have a glossy green fade- & corrosion-resistant thermoplastic coating that will hold up against harsh summer and winter weather. The flat lid has a hole for trash that is secured to the frame with a cable to prevent loss or theft, and a removeable interior plastic liner that holds the trash or provides a way to install and hold a trash bag.

  • Measures 23-1/2" diameter x 30" tall
  • Thermoplastic coating stays cool to the touch in direct sunlight
  • Expanded metal reduces weight without sacrificing strength or durability
  • Includes anchor kit, security cable, and liner
  • Some assembly required
  • PRICE
    $549.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    549.00
    Buy 3 units - 5 units
    519.00Save $30.00 (5%)
    Buy 6+ units
    509.00Save $40.00 (7%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width23-1/2 in
    Depth23-1/2 in
    Height30 in
    Gauge1/8 in

    Product Details

    Assembly RequiredYes
    TypeDiamond Trash Can
    Liner MaterialPlastic
    ColorGreen
    Lid Color FamilyBlack
    Opening11-1/4" Dia.
    LidYes
    Capacity36 gal
    Lid TypeFlat Lid
    MaterialSteel
    DescriptionExpanded Metal Trash Can
    Manufacturers Part Number261924GN
    Indoor/OutdoorOutdoor
    CollectionExpanded Metal Collection
    ShapeRound
    BrandGlobal Industrial