Aero Manufacturing 304 Stainless Steel Table, 60 x 30", 2-3/4" Backsplash, 16 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
This stainless steel workbench with 2-3/4" backsplash and galvanized legs features a 16 ga 304 type stainless steel top measuring 60"W x 30"D. The cross bracing is 1-1/4" OD 16 ga galvanized steel. Its tubular legs are 1-5/8" OD 16 ga galvanized steel, complete with 1" adjustable impact-resistant, plastic feet. This stainless steel workbench is sound deadened to resist vibration with 1-7/8" hemmed safety edges. The fully welded gussets offer extra rigidity. This product is NSF® listed.
PRICE
$909.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 35 in |
| Tube Diameter | 1-5/8 in |
| Gauge | 16 ga |
| Base Gauge | 16 ga |
| Nominal Height | 35 in |
| Backsplash Height | 2-3/4 in |
Product Details
| Assembly Required | Yes |
| Number of Legs | 4 |
| Leg Style | Round Tubular Leg |
| Construction Type | Unassembled |
| Manufacturers Part Number | 3TGSX-3060 |
| Primary Use | Foodservice & Medical Facilities |
| Shelf Material | -- |
| Leg Material | 1-5/8" Galvanized Steel |
| Brand | Aero Manufacturing |
| Power | No |
| Type | Commercial Work Table |
| Color | Silver |
| Style | Backsplash |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Base Material | Galvanized Steel |
| Top Material | 304 Stainless Steel |
Compliance & Certifications
| Certifications | NSF |