3M™ Green Corps™ Depressed Center Wheel 9" x 1/4" x 5/8-11 INT 24 Grit Ceramic - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Green Corps™ Depressed Center Wheel 9" x 1/4" x 5/8-11 INT 24 Grit Ceramic
3M™ Green Corps™ Type 27 Depressed Center Wheel is a grinding wheel designed for heavy stock removal on most materials, including ferrous metals, stainless steels, alloy steels and cast iron.
Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, Plate Grinding, Right Angle Grinding Metal Fabrication.
Industries Include Metal Fabrication.
3M™ Green Corps™ Type 27 Depressed Center Wheel is a grinding wheel designed for heavy stock removal on most materials, including ferrous metals, stainless steels, alloy steels and cast iron.
Applications are Edge Beveling, Edge Chamfering, Gate Removal, Grinding, Plate Grinding, Right Angle Grinding Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$759.00 Sold in packages of 20 / $37.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/8-11 INT in |
| Center Hole Diameter | 5/8 in |
| Thickness | 1/4 in |
| Diameter | 9 in |
Product Details
| Max RPM | 6600 rpm |
| Color | Green |
| Application | Metalworking |
| Series | 55956 |
| Wheel Type | Type 27 |
| Grit | 24 |
| Tool Compatibility | Right Angle Grinders |
| Manufacturers Part Number | 60440088171 |
| Grade | Extra Coarse |
| Abrasive Material | Ceramic Grain |
| Brand | 3M |
| Trademark | Depressed Center Wheels |