Designer Stacking Arm Chair Desk w/ Right Handed Tablet - Charcoal Seat & Back
Write a Review
|
Questions & Answers (0)
Product Description
DESIGNER STACKING TABLET CHAIRS
Chair with Right Handed Tablet
Designer stacking tablet chairs offer a cost-effective seating solution for institutions, offices, seminars, training facilities, auditoriums and more. These chair desks include a fold-up writing tablet that allows chairs to stack when not in use. P-shaped writing tablet is made using durable black laminate and measures 14"W x 20.8"D. Chair is made with a contoured high impact polypropylene seat and back for corrosion resistance. Framing is made of oval cold rolled 15 gauge tubular steel with a black powder coat finish for scratch resistance. Includes non-marring floor glides. Chairs stack up to 15 units high with tablet in fold-up position. Chairs stack only when tablet is on same side as other chairs. Features ganging brackets for creating rows of desk chairs. Some Assembly Required. Meets ANSI/BIFMA standards. Limited Lifetime Warranty.
Chair with Right Handed Tablet
Designer stacking tablet chairs offer a cost-effective seating solution for institutions, offices, seminars, training facilities, auditoriums and more. These chair desks include a fold-up writing tablet that allows chairs to stack when not in use. P-shaped writing tablet is made using durable black laminate and measures 14"W x 20.8"D. Chair is made with a contoured high impact polypropylene seat and back for corrosion resistance. Framing is made of oval cold rolled 15 gauge tubular steel with a black powder coat finish for scratch resistance. Includes non-marring floor glides. Chairs stack up to 15 units high with tablet in fold-up position. Chairs stack only when tablet is on same side as other chairs. Features ganging brackets for creating rows of desk chairs. Some Assembly Required. Meets ANSI/BIFMA standards. Limited Lifetime Warranty.
PRICE
$325.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 28-1/2 in |
| Height | 31 in |
| Weight Capacity | 400 lbs |
| Seat Width | 18 in |
| Seat Depth | 18 in |
| Back Width | 20-1/2 in |
| Back Height | 13-1/2 in |
Product Details
| Type | Chair Desk Combo |
| Frame Color Family | Black |
| Top Color Family | Black |
| Capacity | 1 Person |
| Description | Chair Desk with Right Handed Tablet |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | 2000-P01-WTR CHARCOAL |
| Chair Color Family | Charcoal |
| Seat Material | Plastic |
| Tablet Orientation | Right |
| Shape | L Shape |
| Top Material | Laminate |
| Brand | KFI Seating |
Warranty
| Warranty | Lifetime Limited |