- Elevate the look and function of your Towel Station
- Two shelves offer ample area to display clean towels
- Black powder coated steel frame
- 4" polyurethane swivel casters; 2 locking
- Indoor or outdoor use
- Some assembly required
Royal Basket Trucks® Designer Towel Station, 2 Shelf, Khaki
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,599.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 27 in |
| Height | 80 in |
| Weight | 80 lbs |
Product Details
| Assembly Required | Yes |
| Type | Designer Towel Station |
| Color | Khaki |
| For Use With | R40-KHP-DCA-4UNT |
| Material | Polyester |
| Package Quantity | 1 |
| Manufacturers Part Number | R45-KHP-DVA-4ULN |
| Brand | Royal Basket Trucks |
Warranty
| Warranty | 90 Days |