Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Salsbury

Model # :WBB2177651

MPN #: 36365MAP

Salsbury 6-Tier 18 Door Designer Wood Locker, 36"W x 15"D x 76"H, Maple, Partially Assembled

Product Description
Designer Wood Locker 36365 - Six Tier 3 Wide 12"W x 15"D x 12"H Maple

36000 Series Six Tier Box Style Designer Wood Lockers

Features

  • Constructed of industrial grade particleboard and covered with durable high pressure laminate
  • Ideal for health clubs, locker rooms, country clubs, day spas, sports and athletic facilities or wherever a professional environment is desired
  • Available in a gray, blue, black, maple, cherry or mahogany finish and include a black name /number plate
  • Designer lockers include a black laminated base and are available in 5 feet and 6 feet high (add 4" for base)
  • 15" deep designer lockers have a compartment size that is 10-3/4" wide,11" high and 13-3/4" deep
  • 18" deep designer lockers have a compartment size that is 10-3/4" wide,11" high and 16-3/4" deep
  • 21" deep designer lockers have a compartment size that is 10-3/4" wide,11" high and 19-3/4" deep
  • Available as 1 wide or 3 wide units
  • 3 wide units require three 1-wide pre-assembled units to be assembled together. Units need to be secured into the base, and to a wall or floor
  • All locker doors are 12" wide x 3/4" deep
  • All locker doors include heavy duty concealed hinges and a lift up handle and recessed hasp for added security
  • Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Options

  • Sloping hoods and side panels
  • Custom engraved black name / number plates
  • Flat top fillers
  • Sloping hood fillers
  • Vertical front fillers
  • Additional shelves
  • Built-in combination or key locks
  • Combination or key padlocks
  • Resettable combination locks
  • Electronic locks


PRICE
$1,249.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth15 in
Height76 in
Compartment Width12 in
Compartment Depth15 in
Compartment Height12 in
Weight330 lbs

Product Details

Lock TypePadlock Hasp
Door Handle TypeRecessed Handle & Fingertip Lift
ColorMaple
Series36000 Series Designer Wood Lockers
Tier TypeSix Tier
Configuration3 Wide
MaterialParticleboard/Laminate
Construction TypePartially Assembled
Number of Compartments18
Manufacturers Part Number36365MAP
BrandSalsbury

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsISO 9001: 2008