Tennsco® Standard Desk Height Cabinet, 19"W x 24"D x 30"H, All-Welded, Sand
Write a Review
|
Questions & Answers (0)
Product Description
Multi-Purpose Design, Can be used as a pedestal, stores under most counters, All welded construction that provides strength and rigidity All Tennsco products are Proudly Made in the USA.
PRICE
$459.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 24 in |
| Height | 30 in |
| Inside Width | 19-1/8 in |
| Inside Depth | 22-1/4 in |
| Inside Height | 29-3/4 in |
| Weight | 53 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Number of Adjustable Shelves | 1 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 2 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 1824-SND |
| Brand | Tennsco |
| Type | Storage Cabinet |
| Shelf Capacity | 75 lbs |
| Color | Sand |
| Series | Standard |
| Handle Type | Lever |
| Style | Counter Height |
| Number of Doors | 1 |
| Package Quantity | 1 |
| Number of Compartments | 2 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
Warranty
| Warranty | 1 yr |