Features:
- Labels are wound out
- 1" diameter core with a 4" outer diameter
- Permanent adhesive
- Material: Label 52#/Liner 40#
Model # :WBB3176376
Weights & Dimensions
| Length | 1 in |
| Width | 2 in |
| Diameter | 4 in |
| Core Size | 1 in |
Product Details
| Rolls | 12 in |
| Type | Non-Perforated |
| Labels per Roll | 1310 |
| Description | Desktop Direct Thermal Transfer Labels |
| Color | White |
| Manufacturers Part Number | B3176376 |
| Brand | Global Industrial |