Features:
- In orange for easy color-coding
- Designed for direct thermal transfer printers to deliver clear and precise labels
- Labels are wound out
- 1" diameter core with a 4" outer diameter
- Permanent adhesive
Weights & Dimensions
| Length | 1 |
| Width | 3 in |
| Diameter | 4 in |
| Core Size | 1 in |
Product Details
| Rolls | 4 in |
| Rolls per Case | 12 |
| Labels per Roll | 1310 |
| Color | Orange |
| Manufacturers Part Number | THD325 |
| Brand | Box Partners |