Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3176780

Global Industrial™ Desktop Direct Thermal Labels, 3"W x 2"L, 1" Core, 4"OD, White, 12/Pack

Product Description
For use with most desktop direct thermal label printers.

Features:
  • Labels are wound out
  • 1" diameter core with a 4" outer diameter
  • Permanent adhesive
  • Material: Label 52#/Liner 40#


PRICE
$219.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
219.95
Buy 3 units - 5 units
209.95Save $10.00 (5%)
Buy 6+ units
199.95Save $20.00 (9%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width3 in
Diameter4 in
Core Size1 in

Product Details

Rolls12 in
TypeNon-Perforated
Labels per Roll735
DescriptionDesktop Direct Thermal Transfer Labels
ColorWhite
Manufacturers Part NumberB3176780
BrandGlobal Industrial