Features:
- Labels are wound out
- 1" diameter core with a 4" outer diameter
- Permanent adhesive
Model # :WBB3203671
MPN #: THD450
Weights & Dimensions
| Length | 1/2 |
| Width | 4 in |
| Diameter | 4 in |
| Core Size | 1 in |
Product Details
| Rolls | 4 in |
| Rolls per Case | 12 |
| Labels per Roll | 2400 |
| Material | Paper |
| Color | White |
| Manufacturers Part Number | THD450 |