Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3176625

Global Industrial™ Desktop Direct Thermal Labels, 4"W x 3"L, 1" Core, 4"OD, White, 12/Pack

Product Description
For use with most desktop direct thermal label printers.

Features:
  • Labels are wound out
  • 1" diameter core with a 4" outer diameter
  • Permanent adhesive
  • Material: Label 52#/Liner 40#


PRICE
$219.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
219.95
Buy 3+ units
209.95Save $10.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width4 in
Diameter4 in
Core Size1 in

Product Details

Rolls12 in
TypeNon-Perforated
Labels per Roll500
DescriptionDesktop Direct Thermal Transfer Labels
ColorWhite
Manufacturers Part NumberB3176625
BrandGlobal Industrial