Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB242756

MPN #: DWE6420

DeWalt® DWE6420 5" PSA Random Orbit Sander

Product Description
5" PSA Random Orbit Sander

  • 3.0 Amp motor operates at 12,000 opm providing ideal sanding speed for smooth finish
  • Textured anti-slip top and body grip provides ultimate comfort and control during use
  • Controlled Finishing System™ maintains controllable pad speed and minimizes gouging during start up
  • Dust-Sealed Switch protects against dust ingestion for longer switch life
  • Sealed 100% ball-bearing construction provides longer life
  • High capacity dust bag with built-in vacuum adapter provides maximum dust collection with or without a vacuum
  • Dual-plane counter-balanced fan reduces user fatigue
  • Accepts 5", 8-hole PSA paper allows sanding discs to be switched quickly and easily
Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 1 Year Free Service Contract
  • 3 Year Limited Warranty
PRICE
$92.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 in

Product Details

TypeDustless
RPM12000 rpm
Dust CollectionYes
Manufacturers Part NumberDWE6420
Amperage3 A
Orbits/Min12,000 opm
BrandDeWalt