Features:
- Ergonomic rubber handle provides comfort
- Max free speed of 11000 RPMs for fast material removal
- Built-in air regulator to adjust power giving the user maximum control
- Keyless disk replacement provide ease of use
Weights & Dimensions
| Length | 10-3/8 in |
| Width | 6-3/16 in |
| Height | 3-1/2 in |
| Weight | 5 lbs |
| Orbit | 3/16 in |
| Pad Size | 6 in in |
| Hose Size Inside Diameter | 3/8 in |
Product Details
| Air Inlet Thread Size (NPT) | 1/4 in |
| Side Grip Handle | No |
| Reversible | No |
| Made in the USA | No |
| Manufacturers Part Number | DWMT70780 |
| Exhaust | Rear |
| Brand | DeWalt |
| Max RPM | 11000 rpm |
| RPM | 11000 rpm |
| Type | Dual Action Sander |
| CFM | 2.7 CFM |
| Horsepower | 0.25 HP |
| Color | Black/Yellow |
| Power Type | Pneumatic |
| Description | Dual Action Air Sander |
| Package Quantity | 1 |
| Average CFM | 2.7 |
Warranty
| Warranty | 3 yr |