BenchPro Dewey Complete Workstation with Formica Laminate Top, 72"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
BenchPro Dewey Series Workbench with Formica laminate top is the perfect work surface for any application. Durable 1-1/8" thick Formica laminate top. The powder-coat paint finish is corrosion resistant for years of life. This workbench is made of heavy-duty steel and has a max. weight capacity of 5,000 lb. 25-year unconditional warranty. Set includes Dewey Series Bench with Formica Laminate Top, 36" Upright Set with Power Plug and Cord, Adjustable Top Shelf, LED Overhead Light, Adjustable Light Frame, Bin Box Rail, Adjustable Legs, 30" to 36", Painted Footrest, Aluminum Power Strip with 8-Outlets. Meet ANSI, BIFMA, DIN and GSA Structural Standards.
PRICE
$2,205.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 30 - 36 in |
| Weight Capacity | 5000 lbs |
| Weight | 230 lbs |
| Top Thickness | 1-1/8 in |
| Nominal Height | 30 - 36 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Round |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | DFC-6-Gray |
| Brand | BenchPro |
| Power | Yes |
| Type | Production Workbench |
| Shelf Type | Upper |
| Color | Gray |
| Top Color Family | White |
| Adjustment Type | Bolted Leg |
| Style | Bench with Uprights and Shelf |
| Duty Rating | Heavy Duty |
| Country of Origin | Mexico |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Top Material | Formica Laminate |
Warranty
| Warranty | 25 yr |