Treston TED Mobile Workstation Configuration, 43-5/16"W x 31-1/2"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Treston 31.5" x 43.3" TED Mobile Workstation brings flexibility, organization, and smooth sit-stand adjustability to light assembly, packing, R&D, and industrial office environments. The TED electric desk raises and lowers quietly at one inch per second, with a wide height range from 24.8 to 50 inches. With a 440 pound load capacity and 176 pounds for accessories, it stays stable at every height while giving users room to work comfortably. Compatible with M36 accessories.
This mobile configuration includes M36 slotted uprights, two steel shelves, an eight-outlet power rail, a display bracket, an overhead light and balancer rail with a 24 inch dual-intensity LED fixture, a cable tidy, drawer units with mounting brackets, and a caster set for easy movement. It's a complete, lightweight workstation designed to support productivity wherever it's needed.
This mobile configuration includes M36 slotted uprights, two steel shelves, an eight-outlet power rail, a display bracket, an overhead light and balancer rail with a 24 inch dual-intensity LED fixture, a cable tidy, drawer units with mounting brackets, and a caster set for easy movement. It's a complete, lightweight workstation designed to support productivity wherever it's needed.
PRICE
$3,209.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43-5/16 in |
| Depth | 31-1/2 in |
| Height | 24-13/16 - 50 in |
| Weight Capacity | 440 lbs |
| Nominal Height | 24-13/16 - 50 in |
Product Details
| Type | Workstation |
| Color | Gray |
| Edge Type | Eased Edge |
| Mobile or Stationary | Mobile |
| Construction Type | Steel |
| Manufacturers Part Number | 14-CTED811008-41 |
| Top Material | Plastic Laminate |
| Brand | Treston |