BenchPro Dewey Complete Workstation with Solid Maple Butcher Block Top, 60"W x 30"D, Black
Write a Review
|
Questions & Answers (0)
Product Description
BenchPro Dewey Series Workbench with Oiled Butcher block top is the perfect work surface for any application. The durable 1-3/4" thick Oiled Butcher block Top resists scratches, stains and is oil resistant. The powder-coat paint finish is corrosion resistant for years of life. This workbench has a max. weight capacity of 5,000 lb. 25-year unconditional warranty and has a height adjustability of 30" to 36". Set includes Dewey Series Bench with 1-3/4" Oiled Maple Hardwood Top, 36" Upright Set with Power Plug and Cord, Adjustable Top Shelf, LED Overhead Light, Adjustable Light Frame, Bin Box Rail, Adjustable Legs, 30" to 36", Painted Footrest, Aluminum Power Strip with 8-Outlets. Meet ANSI, BIFMA, DIN and GSA Structural Standards.
PRICE
$2,569.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 30 - 36 in |
| Weight Capacity | 5000 lbs |
| Weight | 280 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 30 - 36 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Round |
| Leg Style | Square Tubular Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | DWC-5-Black |
| Brand | BenchPro |
| Power | Yes |
| Type | Production Workbench |
| Shelf Type | Upper |
| Color | Black |
| Adjustment Type | Bolted Leg |
| Style | Bench with Uprights and Shelf |
| Duty Rating | Heavy Duty |
| Country of Origin | Mexico |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Top Material | Maple Butcher Block |
Warranty
| Warranty | 25 yr |